Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 51

  • Mfr # PT125BW

  • Zoro # G1833575


product price: $8.95
/ea

Key Features

Drill Size
#51
Inside Dia.
#51
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Measurement System
Wire
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT125BW
Zoro #
G1833575
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#51
Inside Dia.
#51
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
#51 (0.0670)
Outside Dia.
3/16 in
Overall Length
5/16 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
11/64 in - 0.1719
Drill Bit Dimension Type
Wire

Details

Measurement System
Wire
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Decimal Equivalent
0.0670
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Split

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.