Zoro Homepage

Drill Bushing, Type P, Drill Size No 51

  • Mfr # PT126BW

  • Zoro # G3082987


product price: $9.15
/ea

Key Features

Decimal Equivalent
0.0670
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Bushing Wall Type
Thin Wall
Drill Size
#51
Outside Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT126BW
Zoro #
G3082987
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
#51
Outside Dia.
3/16 in
Inside Dia.
#51
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
3/8 in
Size- Decimal
#51 (0.0670)
Size - Decimal
1-1/64 in - 1.0156

Details

Decimal Equivalent
0.0670
Drill Bushing Wall Type
Thin Wall
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Measurement System
Wire
Finish
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.