Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 52
- Mfr # P138BT
- Zoro # G3091929
product price:Â
$
9.79
/ea
Key Features
Finish
High Speed Steel
Measurement System
Wire
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Size- Decimal
#52 (0.0635)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P138BT
- Zoro #
- G3091929
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Measurement System
- Wire
- Bushing Head Type
- Headless
- Bushing Type
- Headless Press Fit
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.0635
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Item
- Press-Fit Drill Bushing (P)
- Head Type
- No
- Bushing Code
- P
Dimensions
- Size- Decimal
- #52 (0.0635)
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Drill Size
- #52
- Inside Dia.
- #52
- Overall Length
- 1/2 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 13/64 in
- Size - Decimal
- #36 - 0.1065
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #52
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.