Drill Bushing, Type P, Drill Size No 52
Mfr # PT1212BT
Zoro # G3094029
product price: $10.69
/eaKey Features
Bushing Type
Headless Press Fit
Decimal Equivalent
0.0635
Inside Dia.
#52
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT1212BT
Zoro #
G3094029
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/4 in
Inside Dia.
#52
Size- Decimal
#52 (0.0635)
Drill Size
#52
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/16 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
#26 - 0.1470
Details
Bushing Type
Headless Press Fit
Decimal Equivalent
0.0635
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Bushing Head Type
Headless
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Measurement System
Wire
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.