Drill Bushing, Type P, Drill Size No 52
Mfr # PT124BT
Zoro # G3093651
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Drill Size
#52
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Material
52100 Thru Hardened
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT124BT
Zoro #
G3093651
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
#52
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
#52 (0.0635)
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#52
Outside Dia.
3/16 in
Size - Decimal
#27 - 0.1440
Details
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Measurement System
Wire
Decimal Equivalent
0.0635
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.