Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 52

  • Mfr # PT125BT

  • Zoro # G3083361


product price: $8.95
/ea

Key Features

Hardness
Rc 62-64
Heat Treatment
Through Hardened
Inside Dia.
#52
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT125BT
Zoro #
G3083361
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#52
Drill Size
#52
Size- Decimal
#52 (0.0635)
Overall Length
5/16 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/16 in
Size - Decimal
11/64 in - 0.1719

Details

Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Bushing Head Type
Headless
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Decimal Equivalent
0.0635
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Finish
High Speed Steel
Measurement System
Wire
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.