Zoro Homepage

Drill Bushing, Type P, Drill Size No 54

  • Mfr # P135BL

  • Zoro # G6246965


product price: $22.59
/ea

Key Features

Bushing Head Type
Headless
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Rockwell Hardness
RC 62-64
Size- Decimal
#54 (0.0550)
Inside Dia.
#54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P135BL
Zoro #
G6246965
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#54 (0.0550)
Inside Dia.
#54
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
#54
Outside Dia.
13/64 in
Size - Decimal
P - 0.3230

Details

Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Decimal Equivalent
0.0550
Finish
High Speed Steel
Measurement System
Wire
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.