Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 54

  • Mfr # P136BL

  • Zoro # G6247001


product price: $23.15
/ea

Key Features

Size- Decimal
#54 (0.0550)
Finish
High Speed Steel
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P136BL
Zoro #
G6247001
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#54 (0.0550)
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
3/8 in
Outside Dia.
13/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
#54
Drill Size
#54
Size - Decimal
Q - 0.3320

Details

Finish
High Speed Steel
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.0550
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.