Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 55

  • Mfr # P105BJ

  • Zoro # G6245775


product price: $22.59
/ea

Key Features

Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P105BJ
Zoro #
G6245775
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/16 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Outside Dia.
5/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#55
Size- Decimal
#55 (0.0520)
Drill Size
#55
Size - Decimal
#55 - 0.0520

Details

Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Decimal Equivalent
0.0520
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.