Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 55

  • Mfr # P106BJ

  • Zoro # G6245811


product price: $23.15
/ea

Key Features

Size- Decimal
#55 (0.0520)
Head Material
High Speed Steel
Measurement System
Wire
Drill Size
#55
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P106BJ
Zoro #
G6245811
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#55 (0.0520)
Overall Length
3/8 in
Drill Size
#55
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Outside Dia.
5/32 in
Inside Dia.
#55
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#55 - 0.0520

Details

Head Material
High Speed Steel
Measurement System
Wire
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Decimal Equivalent
0.0520
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.