Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 55

  • Mfr # P136BJ

  • Zoro # G6246992


product price: $23.15
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Drill Size
#55
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Size- Decimal
#55 (0.0520)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P136BJ
Zoro #
G6246992
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#55
Overall Length
3/8 in
Size- Decimal
#55 (0.0520)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
13/64 in
Inside Dia.
#55
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
Q - 0.3320

Details

Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.0520
Measurement System
Wire
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.