Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 56

  • Mfr # P104BE

  • Zoro # G6245093


product price: $27.49
/ea

Key Features

Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Finish
High Speed Steel
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P104BE
Zoro #
G6245093
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
#56
Inside Dia.
#56
Size- Decimal
#56 (0.0465)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/32 in
Overall Length
1/4 in
Size - Decimal
#56 - 0.0465

Details

Heat Treatment
Through Hardened
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.0465
Bushing Head Type
Headless
Material
52100 Thru Hardened
Measurement System
Wire
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.