Drill Bushing, Type P, Drill Size No 56
Mfr # P105BE
Zoro # G6245251
product price: $28.19
/eaKey Features
Material
52100 Thru Hardened
Outside Dia.
5/32 in
Bushing Head Type
Headless
Size- Decimal
#56 (0.0465)
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P105BE
Zoro #
G6245251
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
5/32 in
Size- Decimal
#56 (0.0465)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#56
Overall Length
5/16 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
#56
Size - Decimal
#56 - 0.0465
Details
Material
52100 Thru Hardened
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Wire
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.0465
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Finish
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.