Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 56

  • Mfr # P106BE

  • Zoro # G6245416


product price: $28.99
/ea

Key Features

Material - Machining
High Speed Steel
Drill Size
#56
Outside Dia.
5/32 in
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P106BE
Zoro #
G6245416
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#56
Outside Dia.
5/32 in
Size- Decimal
#56 (0.0465)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/8 in
Inside Dia.
#56
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
#56 - 0.0465

Details

Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.0465
Measurement System
Wire
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.