Zoro Homepage

Drill Bushing, Type P, Drill Size No 57

  • Mfr # P108BB

  • Zoro # G6245486


product price: $33.39
/ea

Key Features

Measurement System
Wire
Size- Decimal
#57 (0.0430)
Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P108BB
Zoro #
G6245486
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#57 (0.0430)
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
#57
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/2 in
Outside Dia.
5/32 in
Inside Dia.
#57
Size - Decimal
#19 - 0.1660

Details

Measurement System
Wire
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Decimal Equivalent
0.0430
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #57

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.