Drill Bushing, Type P, Drill Size No 57
Mfr # P135BB
Zoro # G6246441
product price: $28.19
/eaKey Features
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Drill Size
#57
Size- Decimal
#57 (0.0430)
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P135BB
Zoro #
G6246441
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
#57
Size- Decimal
#57 (0.0430)
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#57
Outside Dia.
13/64 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
P - 0.3230
Details
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0430
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Measurement System
Wire
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #57
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.