Drill Bushing, Type P, Drill Size No 57
Mfr # P136BB
Zoro # G6246597
product price: $33.59
/eaKey Features
Outside Dia.
13/64 in
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Wire
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P136BB
Zoro #
G6246597
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
13/64 in
Drill Size
#57
Inside Dia.
#57
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
3/8 in
Size- Decimal
#57 (0.0430)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
Q - 0.3320
Details
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Wire
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.0430
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #57
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.