Zoro Homepage

Drill Bushing, Type P, Drill Size No 58

  • Mfr # P136BA

  • Zoro # G6246581


product price: $28.99
/ea

Key Features

Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
#58 (0.0420)
Head Material
High Speed Steel
Inside Dia.
#58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P136BA
Zoro #
G6246581
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#58 (0.0420)
Inside Dia.
#58
Outside Dia.
13/64 in
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#58
Size - Decimal
Q - 0.3320

Details

Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Measurement System
Wire
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Decimal Equivalent
0.0420
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #58

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.