Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 59

  • Mfr # P135AY

  • Zoro # G6246432


product price: $28.19
/ea

Key Features

Hardness
Rc 62-64
Measurement System
Wire
Bushing Type
Headless Press Fit
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P135AY
Zoro #
G6246432
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#59
Drill Size
#59
Size- Decimal
#59 (0.0410)
Outside Dia.
13/64 in
Overall Length
5/16 in
Size - Decimal
O - 0.3160

Details

Hardness
Rc 62-64
Measurement System
Wire
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Finish
High Speed Steel
Decimal Equivalent
0.0410
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #59

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.