Drill Bushing, Type P, Drill Size No 59
Mfr # P138AY
Zoro # G6246737
product price: $29.79
/eaKey Features
Drill Bushing Wall Type
Standard Wall
Size- Decimal
#59 (0.0410)
Outside Dia.
13/64 in
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P138AY
Zoro #
G6246737
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#59 (0.0410)
Outside Dia.
13/64 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#59
Overall Length
1/2 in
Drill Size
#59
Size - Decimal
R - 0.3390
Details
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Measurement System
Wire
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.0410
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #59
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.