Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 6

  • Mfr # P2622GF

  • Zoro # G3103950


product price: $9.19
/ea

Key Features

Head Material
High Speed Steel
Measurement System
Wire
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia.
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2622GF
Zoro #
G3103950
UPC #
-
Country of Origin
United Kingdom

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
13/32 in
Size- Decimal
#6 (0.2040)
Inside Dia.
#6
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
#6
Overall Length
1 3/8 in
Size - Decimal
#52 - 0.0635

Details

Head Material
High Speed Steel
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Decimal Equivalent
0.2040
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.