Drill Bushing, Type P, Drill Size No 6
Mfr # P268GF
Zoro # G3084956
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Inside Dia.
#6
Hardness
Rc 62-64
Head Material
High Speed Steel
Drill Size
#6
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P268GF
Zoro #
G3084956
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
#6
Drill Size
#6
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Size- Decimal
#6 (0.2040)
Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
1/4 in - 0.2500
Details
Hardness
Rc 62-64
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Decimal Equivalent
0.2040
Heat Treatment
Through Hardened
Measurement System
Wire
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.