Zoro Homepage

Drill Bushing, Type P, Drill Size No 6

  • Mfr # P3216GF

  • Zoro # G3070256


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Inside Dia.
#6
Size- Decimal
#6 (0.2040)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Head Material
High Speed Steel
Drill Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3216GF
Zoro #
G3070256
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Inside Dia.
#6
Size- Decimal
#6 (0.2040)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
#6
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
3/64 in - 0.0469

Details

Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Decimal Equivalent
0.2040
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.