Drill Bushing, Type P, Drill Size No 6
- Mfr # PT2412GF
- Zoro # G3063755
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Bushing Head Type
Headless
Material
52100 Thru Hardened
Head Material
High Speed Steel
Measurement System
Wire
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT2412GF
- Zoro #
- G3063755
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headless
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Measurement System
- Wire
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Item
- Press-Fit Drill Bushing (P)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.2040
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Thin Wall
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- #6
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- #6
- Outside Dia.
- 3/8 in
- Overall Length
- 3/4 in
- Size- Decimal
- #6 (0.2040)
- Size - Decimal
- 5/16 in - 0.3125
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.