Zoro Homepage

Drill Bushing, Type P, Drill Size No 60

  • Mfr # P105AX

  • Zoro # G6245215


product price: $28.59
/ea

Key Features

Decimal Equivalent
0.0400
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Bushing Head Type
Headless
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P105AX
Zoro #
G6245215
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Outside Dia.
5/32 in
Drill Size
#60
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
5/16 in
Inside Dia.
#60
Size- Decimal
#60 (0.0400)
Size - Decimal
#60 - 0.0400

Details

Decimal Equivalent
0.0400
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Measurement System
Wire
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.