Zoro Homepage

Drill Bushing, Type P, Drill Size No 60

  • Mfr # P108AX

  • Zoro # G6245452


product price: $29.79
/ea

Key Features

Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P108AX
Zoro #
G6245452
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#60 (0.0400)
Inside Dia.
#60
Drill Size
#60
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/32 in
Overall Length
1/2 in
Size - Decimal
#19 - 0.1660

Details

Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Decimal Equivalent
0.0400
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.