Drill Bushing, Type P, Drill Size No 60
Mfr # P138AX
Zoro # G6246721
product price: $29.79
/eaKey Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Head Type
Headless
Hardness
Rc 62-64
Measurement System
Wire
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P138AX
Zoro #
G6246721
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
#60
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
#60
Overall Length
1/2 in
Outside Dia.
13/64 in
Size- Decimal
#60 (0.0400)
Size - Decimal
R - 0.3390
Details
Bushing Head Type
Headless
Hardness
Rc 62-64
Measurement System
Wire
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Decimal Equivalent
0.0400
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.