Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 61

  • Mfr # P104AV

  • Zoro # G6245041


product price: $27.49
/ea

Key Features

Material
52100 Thru Hardened
Size- Decimal
#61 (0.0390)
Outside Dia.
5/32 in
Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P104AV
Zoro #
G6245041
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#61 (0.0390)
Outside Dia.
5/32 in
Overall Length
1/4 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
#61
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
#61
Size - Decimal
#61 - 0.0390

Details

Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Decimal Equivalent
0.0390
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #61

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.