Drill Bushing, Type P, Drill Size No 61
Mfr # P105AV
Zoro # G6245206
product price: $28.19
/eaKey Features
Drill Size
#61
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P105AV
Zoro #
G6245206
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
#61
Outside Dia.
5/32 in
Inside Dia.
#61
Size- Decimal
#61 (0.0390)
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
5/16 in
Size - Decimal
#61 - 0.0390
Details
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.0390
Measurement System
Wire
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #61
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.