Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 62

  • Mfr # P108AU

  • Zoro # G6245434


product price: $29.79
/ea

Key Features

Outside Dia.
5/32 in
Decimal Equivalent
0.0380
Finish
High Speed Steel
Drill Size
#62
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P108AU
Zoro #
G6245434
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/32 in
Drill Size
#62
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
#62
Overall Length
1/2 in
Size- Decimal
#62 (0.0380)
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
#19 - 0.1660

Details

Decimal Equivalent
0.0380
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headless
Head Material
High Speed Steel
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.