Zoro Homepage

Drill Bushing, Type P, Drill Size No 65

  • Mfr # P108AR

  • Zoro # G6245565


product price: $29.79
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Inside Dia.
#65
Hardness
Rc 62-64
Size- Decimal
#65 (0.0350)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P108AR
Zoro #
G6245565
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#65
Size- Decimal
#65 (0.0350)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Outside Dia.
5/32 in
Drill Size
#65
Size - Decimal
#65 - 0.0350

Details

Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Measurement System
Wire
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Head Material
High Speed Steel
Decimal Equivalent
0.0350
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.