Zoro Homepage

Drill Bushing, Type P, Drill Size No 65

  • Mfr # P135AR

  • Zoro # G6246396


product price: $28.19
/ea

Key Features

Rockwell Hardness
RC 62-64
Outside Dia.
13/64 in
Bushing Head Type
Headless
Size- Decimal
#65 (0.0350)
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P135AR
Zoro #
G6246396
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/64 in
Size- Decimal
#65 (0.0350)
Inside Dia.
#65
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
#65
Size - Decimal
O - 0.3160

Details

Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Measurement System
Wire
Decimal Equivalent
0.0350
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.