Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 66

  • Mfr # P106AQ

  • Zoro # G6245312


product price: $28.99
/ea

Key Features

Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Inside Dia.
#66
Outside Dia.
5/32 in
Decimal Equivalent
0.0330
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P106AQ
Zoro #
G6245312
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#66
Outside Dia.
5/32 in
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
#66
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
#66 (0.0330)
Size - Decimal
#66 - 0.0330

Details

Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Decimal Equivalent
0.0330
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Measurement System
Wire
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.