Drill Bushing, Type P, Drill Size No 67
Mfr # P106AP
Zoro # G6245303
product price: $28.99
/eaKey Features
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Head Material
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headless
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P106AP
Zoro #
G6245303
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
#67
Size- Decimal
#67 (0.0320)
Outside Dia.
5/32 in
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
#67
Size - Decimal
#67 - 0.0320
Details
Head Material
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headless
Measurement System
Wire
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Decimal Equivalent
0.0320
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.