Zoro Homepage

Drill Bushing, Type P, Drill Size No 68

  • Mfr # P108AN

  • Zoro # G6245522


product price: $34.49
/ea

Key Features

Inside Dia.
#68
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P108AN
Zoro #
G6245522
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#68
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
#68
Size- Decimal
#68 (0.0310)
Outside Dia.
5/32 in
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
63/64 in - 0.9844

Details

Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Bushing Head Type
Headless
Measurement System
Wire
Decimal Equivalent
0.0310
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #68

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.