Zoro Homepage

Drill Bushing, Type P, Drill Size No 68

  • Mfr # P138AN

  • Zoro # G6246633


product price: $34.45
/ea

Key Features

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.0310
Measurement System
Wire
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P138AN
Zoro #
G6246633
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
1/2 in
Outside Dia.
13/64 in
Drill Size
#68
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#68 (0.0310)
Inside Dia.
#68
Size - Decimal
R - 0.3390

Details

Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.0310
Measurement System
Wire
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #68

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.