Zoro Homepage

Drill Bushing, Type P, Drill Size No 7

  • Mfr # P2628GD

  • Zoro # G3103707


product price: $10.49
/ea

Key Features

Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Hardness
Rc 62-64
Drill Size
#7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2628GD
Zoro #
G3103707
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
#7
Outside Dia.
13/32 in
Size- Decimal
#7 (0.2010)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#7
Overall Length
1 3/4 in
Size - Decimal
#53 - 0.0595

Details

Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Measurement System
Wire
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Decimal Equivalent
0.2010
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.