Zoro Homepage

Drill Bushing, Type P, Drill Size No 7

  • Mfr # P3216GD

  • Zoro # G3070271


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Hardness
Rc 62-64
Size- Decimal
#7 (0.2010)
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3216GD
Zoro #
G3070271
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#7 (0.2010)
Overall Length
1 in
Inside Dia.
#7
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
#7
Outside Dia.
1/2 in
Size - Decimal
3/64 in - 0.0469

Details

Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Measurement System
Wire
Finish
High Speed Steel
Decimal Equivalent
0.2010
Item
Press-Fit Drill Bushing (P)
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.