Zoro Homepage

Drill Bushing, Type P, Drill Size No 7

  • Mfr # P324GD

  • Zoro # G3049439


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Outside Dia.
1/2 in
Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P324GD
Zoro #
G3049439
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
1/4 in
Inside Dia.
#7
Drill Size
#7
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
#7 (0.2010)
Size - Decimal
U - 0.3680

Details

Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2010
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Measurement System
Wire
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.