Zoro Homepage

Drill Bushing, Type P, Drill Size No 7

  • Mfr # P325GD

  • Zoro # G3048888


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Drill Size
#7
Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
#7 (0.2010)
Bushing Head Type
Headless
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P325GD
Zoro #
G3048888
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#7
Size- Decimal
#7 (0.2010)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
#7
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
1/2 in
Overall Length
5/16 in
Size - Decimal
V - 0.3770

Details

Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.2010
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Measurement System
Wire
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.