Drill Bushing, Type P, Drill Size No 7
Mfr # P328GD
Zoro # G3102639
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Measurement System
Wire
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P328GD
Zoro #
G3102639
UPC #
-
Country of Origin
United Kingdom
Dimensions
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
#7 (0.2010)
Overall Length
1/2 in
Drill Size
#7
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
1/2 in
Inside Dia.
#7
Size - Decimal
#57 - 0.0430
Details
Head Material
High Speed Steel
Measurement System
Wire
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2010
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.