Zoro Homepage

Drill Bushing, Type P, Drill Size No 7

  • Mfr # PT245GD

  • Zoro # G3062300


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Finish
High Speed Steel
Drill Size
#7
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT245GD
Zoro #
G3062300
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#7
Inside Dia.
#7
Size- Decimal
#7 (0.2010)
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
3/8 in
Size - Decimal
5/8 in - 0.6250

Details

Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.2010
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Measurement System
Wire
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.