Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 7

  • Mfr # PT246GD

  • Zoro # G3062118


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Decimal Equivalent
0.2010
Rockwell Hardness
RC 62-64
Measurement System
Wire
Finish
High Speed Steel
Outside Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT246GD
Zoro #
G3062118
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
#7
Inside Dia.
#7
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
#7 (0.2010)
Size - Decimal
5/8 in - 0.6250

Details

Decimal Equivalent
0.2010
Rockwell Hardness
RC 62-64
Measurement System
Wire
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.