Zoro Homepage

Drill Bushing, Type P, Drill Size No 7

  • Mfr # PT248GD

  • Zoro # G1831737


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
#7
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT248GD
Zoro #
G1831737
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
#7
Overall Length
1/2 in
Inside Dia.
#7
Outside Dia.
3/8 in
Size- Decimal
#7 (0.2010)
Size - Decimal
9/16 in - 0.5625

Details

Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2010
Bushing Type
Headless Press Fit
Measurement System
Wire
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.