Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 70

  • Mfr # P104AL

  • Zoro # G6244481


product price: $30.79
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia.
5/32 in
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Size- Decimal
#70 (0.0280)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P104AL
Zoro #
G6244481
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/32 in
Size- Decimal
#70 (0.0280)
Overall Length
1/4 in
Inside Dia.
#70
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
#70
Size - Decimal
#70 - 0.0280

Details

Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Hardness
Rc 62-64
Decimal Equivalent
0.0280
Measurement System
Wire
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.