Drill Bushing, Type P, Drill Size No 70
Mfr # P136AL
Zoro # G6246091
product price: $32.99
/eaKey Features
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P136AL
Zoro #
G6246091
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
#70
Outside Dia.
13/64 in
Size- Decimal
#70 (0.0280)
Overall Length
3/8 in
Inside Dia.
#70
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
Q - 0.3320
Details
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Finish
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.0280
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.