Zoro Homepage

Drill Bushing, Type P, Drill Size No 71

  • Mfr # P106AK

  • Zoro # G6244716


product price: $58.19
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
#71 (0.0260)
Material
52100 Thru Hardened
Inside Dia.
#71
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P106AK
Zoro #
G6244716
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#71 (0.0260)
Inside Dia.
#71
Outside Dia.
5/32 in
Drill Size
#71
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
#71 - 0.0260

Details

Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Measurement System
Wire
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Decimal Equivalent
0.0260
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #71

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.