Zoro Homepage

Drill Bushing, Type P, Drill Size No 71

  • Mfr # P108AK

  • Zoro # G6244831


product price: $32.89
/ea

Key Features

Bushing Head Type
Headless
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P108AK
Zoro #
G6244831
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#71 (0.0260)
Outside Dia.
5/32 in
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
#71
Drill Size
#71
Size - Decimal
63/64 in - 0.9844

Details

Bushing Head Type
Headless
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Measurement System
Wire
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Decimal Equivalent
0.0260
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #71

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.