Drill Bushing, Type P, Drill Size No 71
Mfr # P136AK
Zoro # G6246082
product price: $32.99
/eaKey Features
Size- Decimal
#71 (0.0260)
Inside Dia.
#71
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P136AK
Zoro #
G6246082
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#71 (0.0260)
Inside Dia.
#71
Overall Length
3/8 in
Outside Dia.
13/64 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
#71
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
Q - 0.3320
Details
Measurement System
Wire
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.0260
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #71
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.