Drill Bushing, Type P, Drill Size No 71
Mfr # P138AK
Zoro # G6246134
product price: $33.35
/eaKey Features
Material
52100 Thru Hardened
Finish
High Speed Steel
Outside Dia.
13/64 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P138AK
Zoro #
G6246134
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
13/64 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#71 (0.0260)
Inside Dia.
#71
Overall Length
1/2 in
Drill Size
#71
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
R - 0.3390
Details
Material
52100 Thru Hardened
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Measurement System
Wire
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Decimal Equivalent
0.0260
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #71
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.